text.skipToContent text.skipToNavigation

Wera 855/4 PZ/S PlusMinus bits, # 1 x 70 mm


High quality bits with combination profile slotted and Pozidriv*, particularly for jobs on terminal blocks, fuse boxes, switches and relays. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article number 2K876451
Size bit (mm)
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code
Model 855/4 PZ/S

Description

High quality bits with combination profile slotted and Pozidriv*, particularly for jobs on terminal blocks, fuse boxes, switches and relays. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.
* Pozidriv = registered trademark of European Industrial Service Ltd.

Article numbers

Article number 2K876451
EAN 4013288102591
UBB 500643409096
UNSPSC 31161507
Manufacturer article nr  05059896001
Do not close this page. This message will disappear, when the page is fully loaded.