text.skipToContent text.skipToNavigation

Wera 855/4 BTZ bits, PZ 3 x 50 mm


Article number 4V584079
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 10.8
Packed per 1

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 10.8
Commodity code
Model 855/4 BTZ

Article numbers

Article number 4V584079
EAN 4013288034625
UBB 500643408007
UNSPSC 31161507
Manufacturer article nr  05059924001
Do not close this page. This message will disappear, when the page is fully loaded.