text.skipToContent text.skipToNavigation

Wera 855/4 BTZ bits, PZ 2 x 50 mm


BiTorsion bits for Pozidriv* screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Tough, for universal use. 1/4 hexagonal, suitable for holding tools as per DIN ISO 1173-F 6.3.

Article number 4G721749
Size bit (mm)
Screwing system Cross (X)
Size 2
Total length (mm) 50
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Cross (X)
Size 2
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Pozidriv PZ
Brand Wera
Weight per piece (g) 10.4
Commodity code
Model 855/4 BTZ

Description

BiTorsion bits for Pozidriv* screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Tough, for universal use. 1/4 hexagonal, suitable for holding tools as per DIN ISO 1173-F 6.3.

Article numbers

Article number 4G721749
EAN 4013288034618
UBB 500643407843
UNSPSC 31161507
Manufacturer article nr  05059922001
Do not close this page. This message will disappear, when the page is fully loaded.