text.skipToContent text.skipToNavigation

Wera 855/4 BTZ bits, PZ 1 x 50 mm


Article number 7B534055
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 9.7
Packed per 1

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 9.7
Commodity code
Model 855/4 BTZ

Article numbers

Article number 7B534055
EAN 4013288034601
UBB 500643407686
UNSPSC 31161507
Manufacturer article nr  05059920001
Do not close this page. This message will disappear, when the page is fully loaded.