text.skipToContent text.skipToNavigation

Wera 855/2 Z bits, PZ 4 x 32 mm


High quality bits for Pozidriv* screws. Tough viscous for universal use. 5/16 hexagon, suitable for holders as per DIN ISO 1173-D 8. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article number 81550.004.032
Screwing system Cross (X)
Size 4
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Screwing system Cross (X)
Size 4
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 5/16 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Pozidriv PZ
Brand Wera
Weight per piece (g) 13.9
Commodity code
Model 855/2 Z
Type Pozidriv Screwdriver Bit

Description

High quality bits for Pozidriv* screws. Tough viscous for universal use. 5/16 hexagon, suitable for holders as per DIN ISO 1173-D 8.
* Pozidriv = registered trademark of European Industrial Service Ltd.

Article numbers

Article number 81550.004.032
EAN 4013288014894
UBB 203232007237
UNSPSC 31161507
Manufacturer article nr  05058020001
Do not close this page. This message will disappear, when the page is fully loaded.