text.skipToContent text.skipToNavigation

Wera 855/2 Z bits, PZ 2 x 32 mm


Article number 81550.002.032
Size bit (mm)
Screwing system Other
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 13.9
Packed per 10
Full Box only

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 13.9
Commodity code

Article numbers

Article number 81550.002.032
EAN 4013288014870
UBB 203232007070
UNSPSC 31161507
Manufacturer article nr  05058010001
Do not close this page. This message will disappear, when the page is fully loaded.