text.skipToContent text.skipToNavigation

Wera 855/1 Z SB bits, 3 pieces


Premium bits for Pozidriv screws. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81608.073.311
Size bit (mm)
Screwing system Other
Packaging Other
Total length (mm) 25
Isolation protection 1000 V No
Packed per 5
Full Box only

Specifications

Size bit (mm) 1
Screwing system Other
Packaging Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits PZ (crosshead) 3
Number of bits total 3
With magnetic holder No
With bit ratchet No
Two-sided No
Type of cross head Other
With handgrip Yes
Brand Wera
Weight per piece (g) 20
Commodity code
Model 855/1Z SB
Type Bit Set

Description

Premium bits for Pozidriv screws. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81608.073.311
EAN 4013288029126
UBB 241232000240
UNSPSC 31161507
Manufacturer article nr  05073311001
Do not close this page. This message will disappear, when the page is fully loaded.