text.skipToContent text.skipToNavigation

Wera 855/1 Z bits, PZ 2 x 25 mm


Premium bits for Pozidriv screws. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81539.002.025
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 5
Commodity code
Model 851/1 Z
Type Pozidriv Screwdriver Bit

Description

Premium bits for Pozidriv screws. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81539.002.025
EAN 4013288014665
UBB 425122104879
UNSPSC 31161507
Manufacturer article nr  05072082001
Do not close this page. This message will disappear, when the page is fully loaded.