text.skipToContent text.skipToNavigation

Wera 855/1 TH SB bits, 3 pieces


3x 855/1 TH bits: PZ 3x25 mm, PZ 2x25 mm, PZ 1x25 mm Premium bits with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Extra-hard. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 5P030510
Packaging Other
Isolation protection 1000 V No
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 3
Number of bits Torx 0
Packed per 5
Full Box only

Specifications

Packaging Other
Isolation protection 1000 V No
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 3
Number of bits Torx 0
Number of bits groove 0
Number of bits total 3
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 18
Commodity code
Model 855/1TH SB

Description

  • 3x 855/1 TH bits: PZ 3x25 mm, PZ 2x25 mm, PZ 1x25 mm

Premium bits with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Extra-hard. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 5P030510
EAN 4013288029669
UBB 500643404469
UNSPSC 31161507
Manufacturer article nr  05073373001
Do not close this page. This message will disappear, when the page is fully loaded.