text.skipToContent text.skipToNavigation

Wera 855/1 RZ bits, PZ 1 x 25 mm


High quality bits for Pozidriv* screws. Reduced shaft diameter for low-lying screw connections. Countersinking of screws without any surface damage. Especially for drywall construction and suitable for drywall screws. Pozidriv*. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 1H861656
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 7.2
Commodity code
Model 855/1 RZ

Description

High quality bits for Pozidriv* screws. Reduced shaft diameter for low-lying screw connections. Countersinking of screws without any surface damage. Especially for drywall construction and suitable for drywall screws. Pozidriv*. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 1H861656
EAN 4013288175311
UBB 500643403214
UNSPSC 31161507
Manufacturer article nr  05135017001
Do not close this page. This message will disappear, when the page is fully loaded.