text.skipToContent text.skipToNavigation

Wera 855/1 BDC SB bits, PZ 1 x 25 mm


Article number 81601.001.025
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 10
Packed per 5
Full Box only

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 10
Commodity code
Model 855/1 BDC SB
Type Pozidriv Screwdriver Bit

Article numbers

Article number 81601.001.025
EAN 4013288029362
UBB 240232997462
UNSPSC 31161507
Manufacturer article nr  05073336001
Do not close this page. This message will disappear, when the page is fully loaded.