text.skipToContent text.skipToNavigation

Wera 855/1 BDC bits, PZ 1 x 25 mm


855/1 BDC bits, PZ 1 x 25 mmBits for Pozidriv* screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone where kinetic energy is diverted from peak loads . This greatly extends the product service life, hexagon, suitable for holders as per DIN ISO 1173-D 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article number 81538.001.025
Brand Wera
Weight per piece (g) 3.5
Commodity code
Model 855/1 BDC
Type Pozidriv Screwdriver Bit
Packed per 10
Full Box only

Specifications

Brand Wera
Weight per piece (g) 3.5
Commodity code
Model 855/1 BDC
Type Pozidriv Screwdriver Bit

Description

855/1 BDC bits, PZ 1 x 25 mmBits for Pozidriv* screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone where kinetic energy is diverted from peak loads . This greatly extends the product service life, hexagon, suitable for holders as per DIN ISO 1173-D 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article numbers

Article number 81538.001.025
EAN 4013288034007
UBB 240232994154
UNSPSC 31161507
Manufacturer article nr  05056700001
Do not close this page. This message will disappear, when the page is fully loaded.