text.skipToContent text.skipToNavigation

Wera 853/4 Harpoon ACR® bits, PH 2 x 70 mm


High quality bits with reduced shaft diameter for low-lying screw connections. Countersinking of screws without any surface damage. Come with rough ribs (anti cam-out feature, ACR®) to prevent any slipping out of the screw head. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 9T244981
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Packed per 1

Specifications

Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 17.5
Commodity code
Model 853/4 HARPOON ACR

Description

High quality bits with reduced shaft diameter for low-lying screw connections. Countersinking of screws without any surface damage. Come with rough ribs (anti cam-out feature, ACR®) to prevent any slipping out of the screw head. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 9T244981
EAN 4013288105608
UBB 500643400400
UNSPSC 31161507
Manufacturer article nr  05160895001
Do not close this page. This message will disappear, when the page is fully loaded.