text.skipToContent text.skipToNavigation

WERA 853/4 ACR 3X50

Article number 2W635204
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 2W635204
EAN 4013288105585
UBB 500643400244
UNSPSC 31161507
Manufacturer article nr  05346287001
Do not close this page. This message will disappear, when the page is fully loaded.