text.skipToContent text.skipToNavigation

WERA 853/4 ACR 1X50

Article number 8Y597350
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 8Y597350
EAN 4013288105561
UBB 500643399842
UNSPSC 31161507
Manufacturer article nr  05346285001
Do not close this page. This message will disappear, when the page is fully loaded.