text.skipToContent text.skipToNavigation

Wera 851/4 Z SB bits, PH 3 x 89 mm


High quality bits with Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Tough viscous, for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 5M084939
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 5
Full Box only

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Commodity code 82079030
Model 851/4 Z SB

Description

High quality bits with Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Tough viscous, for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 5M084939
EAN 4013288105899
UBB 500643390429
UNSPSC 31161507
Manufacturer article nr  05073522001
Do not close this page. This message will disappear, when the page is fully loaded.