text.skipToContent text.skipToNavigation

Wera 851/4 Z SB bits, PH 2 x 89 mm


Article number 6S152115
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 27
Packed per 5
Full Box only

Specifications

Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 27
Commodity code
Model 851/4 Z SB

Article numbers

Article number 6S152115
EAN 4013288105882
UBB 500643390262
UNSPSC 31161507
Manufacturer article nr  05073521001
Do not close this page. This message will disappear, when the page is fully loaded.