text.skipToContent text.skipToNavigation

Wera 851/4 Z SB bits, PH 1 x 152 mm


High quality bit for Phillips screws. Tough, for universal use. 1/4 hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 7D106629
Screwing system Other
Size 1
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 3
Full Box only

Specifications

Screwing system Other
Size 1
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 98
Commodity code

Description

High quality bit for Phillips screws. Tough, for universal use. 1/4 hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 7D106629
EAN 4013288213839
UBB 500711328699
UNSPSC 27110000
Manufacturer article nr  05136305001
Do not close this page. This message will disappear, when the page is fully loaded.