text.skipToContent text.skipToNavigation

Wera 851/4 TZ bits, PH 3 x 50 mm


Article number 81507.003.050
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Packed per 10
Full Box only

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 10.8
Commodity code
Model 851/4TZ
Type Phillips Screwdriver Bit

Article numbers

Article number 81507.003.050
EAN 4013288013941
UBB 240232961559
UNSPSC 31161507
Manufacturer article nr  05059815001
Do not close this page. This message will disappear, when the page is fully loaded.