text.skipToContent text.skipToNavigation

Wera 851/4 TH bits, PH 3 x 50 mm


Article number
Size bit (mm)
Show all
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Packed per 10
Full Box only

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 19.8
Commodity code
Model 851/4TH
Type Phillips Screwdriver Bit

Article numbers

Article number 81509.003.050
EAN 4013288013910
UBB 425232054683
UNSPSC 27112814
Manufacturer article nr  05059865001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.