text.skipToContent text.skipToNavigation

Wera 851/4 TH bits, PH 2 x 50 mm


Article number
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 14.4
Packed per 10
Full Box only

Specifications

Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 14.4
Commodity code
Model 851/4TH
Type Phillips Screwdriver Bit

Article numbers

Article number 81509.002.050
EAN 4013288013903
UBB 425232054501
UNSPSC 31161507
Manufacturer article nr  05059860001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.