text.skipToContent text.skipToNavigation

Wera 851/4 RH Reduced tip bits, PH 2 x 50 mm


Article number 8T204554
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 11
Packed per 1

Specifications

Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 11
Commodity code
Model 851/4 RH

Article numbers

Article number 8T204554
EAN 4013288157065
UBB 500643388878
UNSPSC 31161507
Manufacturer article nr  05380161001
Do not close this page. This message will disappear, when the page is fully loaded.