text.skipToContent text.skipToNavigation

WERA 851/4 RH 1X50

Article number 9N746301
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 9N746301
EAN 4013288157058
UBB 500643388613
UNSPSC 31161507
Manufacturer article nr  05380160001
Do not close this page. This message will disappear, when the page is fully loaded.