text.skipToContent text.skipToNavigation

Wera 851/4 R Reduced tip bits, PH 2 x 50 mm


High quality bits with reduced shaft diameter for low-lying screw connections, enabling countersinking of screws without any surface damage. Profiled version. Extra-hard. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 7B838005
Size bit (mm)
Screwing system Cross (X)
Size 2
Total length (mm) 50
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Cross (X)
Size 2
Total length (mm) 50
Isolation protection 1000 V No
Blade thickness (mm) 3
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Phillips
Brand Wera
Weight per piece (g) 6.39
Commodity code
Model 851/4 R

Description

High quality bits with reduced shaft diameter for low-lying screw connections, enabling countersinking of screws without any surface damage. Profiled version. Extra-hard. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 7B838005
EAN 4013288105547
UBB 500643389033
UNSPSC 31161507
Manufacturer article nr  05160899001
Do not close this page. This message will disappear, when the page is fully loaded.