text.skipToContent text.skipToNavigation

Wera 851/4 J bits, PH 1 x 50 mm


High quality bits, optimised for Asian PH screws. In particular, for applications with very small dimensions pursuant to the Japanese Camera Industrial Standard. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 9V682425
Screwing system Cross (X)
Size 1
Total length (mm) 50
Isolation protection 1000 V No
Blade thickness (mm) 4.5
Packed per 10
Full Box only

Specifications

Screwing system Cross (X)
Size 1
Total length (mm) 50
Isolation protection 1000 V No
Blade thickness (mm) 4.5
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Phillips
Brand Wera
Weight per piece (g) 0.95
Commodity code
Model 851/4 J

Description

High quality bits, optimised for Asian PH screws. In particular, for applications with very small dimensions pursuant to the Japanese Camera Industrial Standard. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 9V682425
EAN 4013288113276
UBB 500643387888
UNSPSC 31161507
Manufacturer article nr  05135532001
Do not close this page. This message will disappear, when the page is fully loaded.