text.skipToContent text.skipToNavigation

Wera 851/4 J bits, PH 00 x 89 mm


High quality bits, optimised for Asian PH screws. In particular, for applications with very small dimensions pursuant to the Japanese Camera Industrial Standard. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 9I372124
Screwing system Cross (X)
Size 00
Total length (mm) 89
Isolation protection 1000 V No
Blade thickness (mm) 2
Packed per 1

Specifications

Screwing system Cross (X)
Size 00
Total length (mm) 89
Isolation protection 1000 V No
Blade thickness (mm) 2
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Phillips
Brand Wera
Weight per piece (g) 6.66
Commodity code
Model 851/4 J

Description

High quality bits, optimised for Asian PH screws. In particular, for applications with very small dimensions pursuant to the Japanese Camera Industrial Standard. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 9I372124
EAN 4013288156204
UBB 500643387219
UNSPSC 31161507
Manufacturer article nr  05380200001
Do not close this page. This message will disappear, when the page is fully loaded.