text.skipToContent text.skipToNavigation

Wera 851/4 J bits, PH 0 x 89 mm


Article number 6J561000
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 7.52
Packed per 1

Specifications

Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 7.52
Commodity code
Model 851/4 J

Article numbers

Article number 6J561000
EAN 4013288156211
UBB 500643387623
UNSPSC 31161507
Manufacturer article nr  05380201001
Do not close this page. This message will disappear, when the page is fully loaded.