text.skipToContent text.skipToNavigation

Wera 851/4 BTZ bits, PH 1 x 50 mm


Article number 5Z558752
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 9.8
Packed per 1

Specifications

Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 9.8
Commodity code
Model 851/4 BTZ

Article numbers

Article number 5Z558752
EAN 4013288034571
UBB 500643385643
UNSPSC 31161507
Manufacturer article nr  05059550001
Do not close this page. This message will disappear, when the page is fully loaded.