text.skipToContent text.skipToNavigation

Wera 851/4 BDC bits, PH 2 x 50 mm


Article number 81506.002.050
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 10
Commodity code
Model 851/4 BDC
Type Phillips Screwdriver Bit

Article numbers

Article number 81506.002.050
EAN 4013288034106
UBB 240232993651
UNSPSC 31161507
Manufacturer article nr  05059532001
Do not close this page. This message will disappear, when the page is fully loaded.