text.skipToContent text.skipToNavigation

WERA 851/4 ADC PH 2X50

Article number 5N480562
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 5N480562
EAN 4013288100924
UBB 500643384653
UNSPSC 31161507
Manufacturer article nr  05134951001
Do not close this page. This message will disappear, when the page is fully loaded.