text.skipToContent text.skipToNavigation

WERA 851/4 ADC PH 1X50

Article number 4U416435
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 4U416435
EAN 4013288100917
UBB 500643384406
UNSPSC 31161507
Manufacturer article nr  05134950001
Do not close this page. This message will disappear, when the page is fully loaded.