text.skipToContent text.skipToNavigation

WERA 851/4 A PH 0X152

Article number 3V838374
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 3V838374
EAN 4013288105189
UBB 500643381279
UNSPSC 31161507
Manufacturer article nr  05134908001
Do not close this page. This message will disappear, when the page is fully loaded.