text.skipToContent text.skipToNavigation

Wera 851/4 A bits, PH 3 x 70 x 8 mm


Article number 8V902827
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 21.17
Packed per 10
Full Box only

Specifications

Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 21.17
Commodity code
Model 851/4 A

Article numbers

Article number 8V902827
EAN 4013288105233
UBB 500643383663
UNSPSC 31161507
Manufacturer article nr  05134913001
Do not close this page. This message will disappear, when the page is fully loaded.