text.skipToContent text.skipToNavigation

Wera 851/4 A bits, PH 2 x 152 x 6 mm


High quality Wera bit for Phillips screws. It has a sharp-edged profile that ensures a dependable transfer of power between the bit and screw by breaking off the paint e.g. when screw profiles are covered in it. Extra-hard design: ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 4T336380
Size bit (mm)
Screwing system Cross (X)
Size 2
Total length (mm) 152
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Size bit (mm) 2
Screwing system Cross (X)
Size 2
Total length (mm) 152
Isolation protection 1000 V No
Blade thickness (mm) 6
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Phillips
Brand Wera
Weight per piece (g) 38
Commodity code
Model 851/4 A

Description

High quality Wera bit for Phillips screws. It has a sharp-edged profile that ensures a dependable transfer of power between the bit and screw by breaking off the paint e.g. when screw profiles are covered in it. Extra-hard design: ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 4T336380
EAN 4013288105219
UBB 500643383093
UNSPSC 31161507
Manufacturer article nr  05134911001
Do not close this page. This message will disappear, when the page is fully loaded.