text.skipToContent text.skipToNavigation

Wera 851/4 A bits, PH 1 x 70 x 4.5 mm


High quality Wera bit for Phillips screws. It has a sharp-edged profile that ensures a dependable transfer of power between the bit and screw by breaking off the paint e.g. when screw profiles are covered in it. Extra-hard design: ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 8U488649
Size bit (mm)
Screwing system Cross (X)
Size 1
Total length (mm) 70
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Size bit (mm) 1
Screwing system Cross (X)
Size 1
Total length (mm) 70
Isolation protection 1000 V No
Blade thickness (mm) 4.5
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Phillips
Brand Wera
Weight per piece (g) 14.1
Commodity code

Description

High quality Wera bit for Phillips screws. It has a sharp-edged profile that ensures a dependable transfer of power between the bit and screw by breaking off the paint e.g. when screw profiles are covered in it. Extra-hard design: ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 8U488649
EAN 4013288037831
UBB 500643381683
UNSPSC 31161507
Manufacturer article nr  05134370001
Do not close this page. This message will disappear, when the page is fully loaded.