text.skipToContent text.skipToNavigation

Wera 869/4 M Nutsetters, magnetic, 7 x 50 mm


Article number 1L195150
Wrench width (mm) 7
Length (m) 50
Isolation protection 1000 V No
Dimension (mm) 7
Double hex insert No
Connection size (mm) 6.3
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 7
Length (m) 50
Isolation protection 1000 V No
Dimension (mm) 7
Double hex insert No
Connection size (mm) 6.3
VDE tested No
Brand Wera
Weight per piece (g) 20.4
Commodity code
Type Nut Setter

Article numbers

Article number 1L195150
EAN 4013288101099
UBB 500643494627
UNSPSC 31161507
Manufacturer article nr  05060422001
Do not close this page. This message will disappear, when the page is fully loaded.