text.skipToContent text.skipToNavigation

WERA 851/25 H 2X29

Article number 7L534068
Screwing system Other
Total length (mm) 29
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 29
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 7L534068
EAN 4013288157188
UBB 500643398695
UNSPSC 31161507
Manufacturer article nr  05380381001
Do not close this page. This message will disappear, when the page is fully loaded.