text.skipToContent text.skipToNavigation

WERA 851/25 H 1X29

Article number 1Y650803
Size bit (mm)
Screwing system Other
Total length (mm) 29
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 29
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 1Y650803
EAN 4013288157171
UBB 500643398448
UNSPSC 31161507
Manufacturer article nr  05380380001
Do not close this page. This message will disappear, when the page is fully loaded.