text.skipToContent text.skipToNavigation

WERA 851/21 J 1X60

Article number 8B662547
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 8B662547
EAN 4013288112897
UBB 500643396202
UNSPSC 31161507
Manufacturer article nr  05135291001
Do not close this page. This message will disappear, when the page is fully loaded.