text.skipToContent text.skipToNavigation

WERA 851/21 J 1X40

Article number 2D521950
Size bit (mm)
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 2D521950
EAN 4013288112880
UBB 500643396046
UNSPSC 31161507
Manufacturer article nr  05135290001
Do not close this page. This message will disappear, when the page is fully loaded.