text.skipToContent text.skipToNavigation

Wera 851/2 Z bits, PH 4 x 32 mm


Article number 81500.004.032
Screwing system Other
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 13.9
Packed per 10
Full Box only

Specifications

Screwing system Other
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 13.9
Commodity code
Model 851/2 Z
Type Phillips Screwdriver Bit

Article numbers

Article number 81500.004.032
EAN 4013288013699
UBB 240232961146
UNSPSC 31161507
Manufacturer article nr  05057720001
Do not close this page. This message will disappear, when the page is fully loaded.