text.skipToContent text.skipToNavigation

Wera 851/2 Z bits, PH 2 x 32 mm


Tough viscous Wera bits bits for Phillips screws and universal use. 5/16 hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article number 81500.002.032
Screwing system Cross (X)
Size 2
Total length (mm) 32
Isolation protection 1000 V No
Blade thickness (mm) 6
Packed per 10
Full Box only

Specifications

Screwing system Cross (X)
Size 2
Total length (mm) 32
Isolation protection 1000 V No
Blade thickness (mm) 6
Suitable for operation with impact No
Connection size 5/16 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Phillips
Brand Wera
Weight per piece (g) 13.9
Commodity code
Model 851/2 Z
Type Phillips Screwdriver Bit

Description

Tough viscous Wera bits bits for Phillips screws and universal use. 5/16 hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article numbers

Article number 81500.002.032
EAN 4013288013675
UBB 240232960981
UNSPSC 31161507
Manufacturer article nr  05057710001
Do not close this page. This message will disappear, when the page is fully loaded.