text.skipToContent text.skipToNavigation

Wera 851/16 Bits, PH 2 x 44.5 mm


Article number 2I153173
Screwing system Other
Total length (mm) 44.5
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 7.2
Packed per 1

Specifications

Screwing system Other
Total length (mm) 44.5
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 7.2
Commodity code
Model 851/16

Article numbers

Article number 2I153173
EAN 4013288014351
UBB 500643394223
UNSPSC 31161507
Manufacturer article nr  05065197001
Do not close this page. This message will disappear, when the page is fully loaded.