text.skipToContent text.skipToNavigation

WERA 851/15 PH 2X44.5

Article number 1D155706
Screwing system Other
Total length (mm) 44.5
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 6

Specifications

Screwing system Other
Total length (mm) 44.5
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 6

Article numbers

Article number 1D155706
EAN 4013288014320
UBB 500643394066
UNSPSC 31161507
Manufacturer article nr  05065154001
Do not close this page. This message will disappear, when the page is fully loaded.