text.skipToContent text.skipToNavigation

Wera 851/1 Z SB bits, 3 pieces


3x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm Tough viscous Wera bits for hexagon socket screws and universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 81607.073.307
Packaging Other
Isolation protection 1000 V No
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Packed per 5
Full Box only

Specifications

Packaging Other
Isolation protection 1000 V No
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 3
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 20
Commodity code
Model 851/1Z SB
Type Bit Set

Description

  • 3x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm

Tough viscous Wera bits for hexagon socket screws and universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81607.073.307
EAN 4013288029089
UBB 240232999856
UNSPSC 31161507
Manufacturer article nr  05073307001
Do not close this page. This message will disappear, when the page is fully loaded.