text.skipToContent text.skipToNavigation

Wera 851/1 TZ SB bits, 3 pieces


3x 851/1 TZ bits: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm Premium bits for Phillips screws. Torque peaks are cushioned by the torsion shape. Premature wear is avoided and the service life of the bit is increased. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 9U472423
Packaging Other
Isolation protection 1000 V No
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Packed per 5
Full Box only

Specifications

Packaging Other
Isolation protection 1000 V No
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 3
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 17
Commodity code
Model 851/1 TZ SET SB

Description

  • 3x 851/1 TZ bits: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm

Premium bits for Phillips screws. Torque peaks are cushioned by the torsion shape. Premature wear is avoided and the service life of the bit is increased. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 9U472423
EAN 4013288029270
UBB 500643378895
UNSPSC 31161507
Manufacturer article nr  05073326001
Do not close this page. This message will disappear, when the page is fully loaded.