text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 851/1 TZ bits, PH 2 x 25 mm


Premium bits for Phillips screws. Torque peaks are cushioned by the torsion shape. Premature wear is avoided and the service life of the bit is increased. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81258.102.025
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 4
Commodity code
Model 851/1 TZ
Type Phillips Screwdriver Bit

Description

Premium bits for Phillips screws. Torque peaks are cushioned by the torsion shape. Premature wear is avoided and the service life of the bit is increased. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81258.102.025
EAN 4013288013613
UBB 425232051952
UNSPSC 31161507
Manufacturer article nr  05056510001
Do not close this page. This message will disappear, when the page is fully loaded.