text.skipToContent text.skipToNavigation

Wera 851/1 TiN bits, PH 2 x 25 mm


Article number 8B617593
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 5
Packed per 10
Full Box only

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 5
Commodity code
Model 851/1 TIN

Article numbers

Article number 8B617593
EAN 4013288040992
UBB 500643377079
UNSPSC 31161507
Manufacturer article nr  05480172001
Do not close this page. This message will disappear, when the page is fully loaded.