text.skipToContent text.skipToNavigation

Wera 851/1 RH bits, PH 2 x 25 mm


High quality bits for Phillips screws with reduced shaft diameter for low-lying screw connections. Countersinking of screws without any surface damage. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 8Q241529
Size bit (mm)
Screwing system Cross (X)
Size 2
Total length (mm) 25
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Size bit (mm) 2
Screwing system Cross (X)
Size 2
Total length (mm) 25
Isolation protection 1000 V No
Blade thickness (mm) 4.2
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Phillips
Brand Wera
Weight per piece (g) 4.6
Commodity code
Model 851/1 RH

Description

High quality bits for Phillips screws with reduced shaft diameter for low-lying screw connections. Countersinking of screws without any surface damage. Tough viscous for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 8Q241529
EAN 4013288107176
UBB 500643375669
UNSPSC 31161507
Manufacturer article nr  05346281001
Do not close this page. This message will disappear, when the page is fully loaded.