text.skipToContent text.skipToNavigation

Wera 851/1 RDC bits, PH 2 x 25 mm


High quality bits for drywall screws. Reduced shaft diameter for low-lying screw connections. Countersinking of screws without any surface damage. Especially for drywall construction. The diamond coating of the bits ensures a secure fit in the screw, reduces the contact pressure required and lowers the risk of slipping. ¼ hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 7W994027
Screwing system Cross (X)
Size 2
Total length (mm) 25
Isolation protection 1000 V No
Blade thickness (mm) 4.2
Packed per 10
Full Box only

Specifications

Screwing system Cross (X)
Size 2
Total length (mm) 25
Isolation protection 1000 V No
Blade thickness (mm) 4.2
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Phillips
Brand Wera
Weight per piece (g) 4.68
Commodity code
Model 851/1 RDC

Description

High quality bits for drywall screws. Reduced shaft diameter for low-lying screw connections. Countersinking of screws without any surface damage. Especially for drywall construction. The diamond coating of the bits ensures a secure fit in the screw, reduces the contact pressure required and lowers the risk of slipping. ¼ hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 7W994027
EAN 4013288032904
UBB 500643375255
UNSPSC 31161507
Manufacturer article nr  05135008001
Do not close this page. This message will disappear, when the page is fully loaded.